Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Triple Beam Balance with Weights
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Crafted from durable aluminum alloy and stainless steel, this Triple Beam Balance is robust and budget-friendly.
Supplier: American Scientific 261000
Description
- Reliable and cost-effective instrument crafted from durable aluminum alloy and stainless steel
- It is particularly well-suited for physics labs and classrooms. The balance comes equipped with three additional masses for calibration and versatility. This balance is designed to withstand regular use in educational and scientific environments while remaining budget-friendly
- Includes three masses that allow for precise calibration and accurate measurements
- Maximum capacity of 2610 g allows the balance to measure a wide range of objects and materials
- Provides high precision with a readability of 0.1 grams, ensuring accurate measurements
- 15.2 cm diameter platform accommodates a variety of materials, making it versatile for diverse applications
- Features a versatile beam, offering measurement options in multiple increments: 500 x 100g, 100 x 10g, and 10 x 0.1g
Specifications
5.75 in. | |
14.7 cm | |
Gray, Silver, Black | |
6.5 in. | |
Triple Beam Balance, three masses | |
2.5 in. | |
1 year | |
0.1 g | |
Triple Beam Balance | |
17 in. |
0.25 in. | |
7 mm | |
External | |
16.4 cm | |
Stainless Steel, Aluminum Alloy | |
6.4 cm | |
2610 g | |
Analog | |
No | |
43.2 cm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction