Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Traffic Sign
Accuform™ Traffic Signs safely direct and regulate the flow of vehicles and pedestrians around parking areas, dock areas, and roadways.
$116.30 - $214.50
Specifications
Certifications/Compliance | ASTM D 4956 Type I |
---|---|
Grade | Engineer |
Material | Reflective Aluminum |
Mounting Type | Corner Holes |
Languages | English |
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
19-169-587
|
Accuform™
FRW537RA |
BE PREPARED TO STOP |
Each for $214.50
|
|
|||||
19-169-589
|
Accuform™
FRG118RA |
EMERGENCY MEDICAL CARE |
Each for $116.30
|
|
|||||
19-169-590
|
Accuform™
FRG110RA |
H (Hospital Symbol) |
Each for $155.10
|
|
|||||
Description
- Durable, .080 in. aluminum signs will not rust
- Engineer-Grade Prismatic Reflective sign face provides visibility in low-light conditions
- UV-resistant inks prevent fading from long-term outdoor use
- Clear UV Protective Overcoat
- Post mount holes
- Meets ASTM D 4956 Type I
Specifications
ASTM D 4956 Type I | |
Reflective Aluminum | |
English |
Engineer | |
Corner Holes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title