Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ TraceableLIVE™ Ultra-Low Temperature WiFi Datalogging Thermometer with Remote Notification

Now with FREE TraceableLIVE subscription plan (for one user)! A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
$387.50 - $441.75
Specifications
Type | WiFi Datalogging Refrigerator/Freezer Thermometer |
---|---|
Software Type | TraceableLIVE |
Certifications/Compliance | Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA |
For Use With (Application) | Remotely monitor temperature |
Accuracy (Temperature) | ±0.1°C |
Catalog Number | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Includes | Price | Quantity & Availability | ||||||
S2-497-4
![]() |
1 Stainless-steel 316 Probe, Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable™ Certificate |
Each for $387.50
|
|
S2-497-5
![]() |
2 Stainless-steel 316 Probes, Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable™ Certificate |
Each for $441.75
|
|
Description
Use the TraceableLIVE™ app†, or visit Traceablelive.com† on any browserto view your current temperatures, control your alarm parameters, view your datalogging history, view and run reports or give other team members access to the data.- Remotely monitor temperature and more by connecting to existing WiFi
- Alerts: temperature alarm, connectivity interruption, low battery
- Cloud-based data interface that requires no local software; web, Android, Apple IOS data visibility
- Continuous data transmission and monitoring using SSL encrypted SECURE connection
- Receive Mobile Push/E-Mail/Text notifications
- Unlimited scalability — use TraceableLIVE™ in individual labs or an entire network of facilities
- Multiple point temperature calibration traceable to NIST
† Requires TraceableLIVE subscription
Specifications
WiFi Datalogging Refrigerator/Freezer Thermometer | |
Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA | |
±0.1°C | |
-90.00°C to +105.00°C |
TraceableLIVE | |
Remotely monitor temperature | |
0.01° |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title