Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ TPX Beakers with Printed Graduations and Spout

Click to view available options
Capacity (Metric):
100 mL
1000 mL
250 mL
50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
600 mL
Description
- Made from high quality TPX (PMP)
- Easy to read, chemical resistant blue printed graduations
- Spout for easy pouring
- Excellent optical clarity
- Autoclavable at 121°C
Warranty and Services
1 year limited manufacturer warranty
Specifications
Color | Clear |
Capacity (Metric) | 1000 mL |
Material | PMP |
For Use With (Application) | Solution Preparation |
Height (Metric) | 150mm |
Length (Metric) | 130mm |
Quantity | 1 |
Width (Metric) | 130mm |
Sterility | no |