Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell TouchNTuff™ 92-605 Extended Cuff Nitrile Glove
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Proprietary Ansell material formulation offers enhanced chemical splash protection
- Soft nitrile provides high levels of comfort
- Robust design for superior durability
- Extended cuff for expanded protection over the wrist and forearm
- Silicone free design is paint and finish process friendly
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D6319 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category lll |
Chlorinated | No |
Color | Green |
Exterior Finish | Rough |
Latex Free | Yes |
Material | Nitrile |
Size | X-Large |
Thickness (English) | 4.7 mil |
Thickness (Metric) | 0.12 mm |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction