Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Tough-Mark™ Floor Tape, 48 x 2 in.
Tough-Mark™ Heavy Duty Floor Marking Strips mark specific areas in the workplace. Use to keep employees clear of obstructions and debris, designate storage locations, or to create pathways for safe accessibility.
$73.70 - $77.60
Specifications
Dimensions (L x W) | 48 x 2 in. |
---|---|
Material | Polyethylene |
Finish | Matte, Scuff-Resistant |
For Use With (Application) | Workplace Safety |
Length (English) | 48 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-119-003
|
Accuform™
PTP202BK |
Black |
Pack of 10 for $77.60
|
|
|||||
19-119-001
|
Accuform™
PTP202BU |
Blue |
Pack of 10 for $75.00
|
|
|||||
19-119-005
|
Accuform™
PTP202GN |
Green |
Pack of 10 for $75.00
|
|
|||||
19-119-006
|
Accuform™
PTP202OR |
Orange |
Pack of 10 for $73.70
|
|
|||||
19-119-000
|
Accuform™
PTP202RD |
Red |
Pack of 10 for $75.00
|
|
|||||
19-119-002
|
Accuform™
PTP202WT |
White |
Pack of 10 for $73.70
|
|
|||||
19-119-004
|
Accuform™
PTP202YL |
Yellow |
Pack of 10 for $75.00
|
|
|||||
Description
- Easy to apply
- Bonds to a variety of clean, sealed, and non-coated surfaces
- Made with 55 mil polyethylene and 9.4 mil polypropylene adhesive backing
- Beveled edges reduce tears and lifting commonly caused by pallet dragging
- Easily removes while staying in one piece
- 48 in. long strips make it easy to keep lines straight
- Can be trimmed to desired length, or to create corners
- Ideal for the Set in Order phase of 5S implementation
Specifications
48 x 2 in. | |
Matte, Scuff-Resistant | |
48 in. | |
64.4 mil | |
5.1 cm |
Polyethylene | |
Workplace Safety | |
1.2 m | |
2 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title