Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Autosampler Syringes for Agilent GCs
Accurate and reproducible injections. Cone-tipped dual gauge needle. Available with or without Gas Tight plunger.
Specifications
Diameter (Metric) Inner Needle | 0.11 mm |
---|---|
Diameter (Metric) Outer | 6.5 mm |
Diameter (Metric) Outer Needle | 0.63/0.47 mm |
Product Type | GC Autosampler Syringe |
Length (Metric) Needle | 42 mm |
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Agilent instruments
Specifications
0.11 mm | |
0.63/0.47 mm | |
42 mm |
6.5 mm | |
GC Autosampler Syringe | |
Fixed |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title