Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Top Dog 6 mil Regular 21 in. Sleeves
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Description
- Reusable
- Color-coded
- FDA-compliant
- Protect the user from the wrist to above the elbow
- Elastic at both ends of the sleeves keeps the sleeve securely in place throughout a shift
- The sleeves work well with Top Dog aprons
- All sleeves are packaged in pairs
Specifications
Size | Universal |
Material | Ether-Based Polyurethane |
Color | Yellow |
Cuff Style | Elastic |
Thickness | 6 mil |
Certifications/Compliance | FDA Compliant |
Weight (English) | 0.2 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction