Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ TOES2GO Steel Toe Cap Overshoes
Impacto™ TOES2GO Steel Safety Toe Cap protects the toe area from impact, crushing or stubbing in construction and heavy work environments that carries a risk of toe damage
$75.20
Specifications
Material | PVC |
---|---|
Toe Material | Steel |
Gender | Unisex |
Waterproof | Yes |
Product Type | Steel toe cap |
Catalog Number | Mfr. No. | Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Color | Price | Quantity & Availability | ||||
19-400-026
|
Impacto™
T2GUS |
Men: 2 to 7, Women: 4 to 9 | White |
Pair for $75.20
|
|
||||
19-400-027
|
Impacto™
T2GUM |
Men: 8 to 13, Women: 10 to 13 | Red |
Pair for $75.20
|
|
||||
19-400-028
|
Impacto™
T2GUL |
Men: 13 to 16 | Green |
Pair for $75.20
|
|
||||
Description
Impacto™ Toes2Go steel toe cap overshoes
- Made of flexible waterproof that do not harden or crack
- Treads under sole help prevent slipping
- For visitors, casual or temporary workers
- Fits tightly over existing shoes, providing a solid protecting cap
- Comfortably worn over low heel, dress, running shoes and most boots
- Color-coded for sizing
- Meet ASTM F2412/F2413 impact and compression standard
- Fully Adjustable 18 x 1 inch strap with hook and loop closure
Specifications
PVC | |
Unisex | |
Steel toe cap |
Steel | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title