Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TOC Certified Containers
Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Supplier: Thermo Scientific™ CT18TOC/LL
Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.
Specifications
Screw thread glass tube (round bottom) silanized with closure 16 x 125, Certified <10ppb TOC | |
0.563 in. | |
Glass | |
5 in. | |
255 | |
0.6 oz. | |
127 mm | |
Tested and certified to contribute < 10 ppb; includes Certificate of Analysis (COA) | |
15-425 |
PTFE/Silicone Septa | |
14.3 mm | |
18 mL | |
Certified | |
Screw | |
18 mL | |
255 Cs. | |
Container |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction