Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Vision Class 3 High-Visibility Overalls
Click to view available options
Size:
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Waist:
52 in.
54 in.
57 in.
60 in.
Specifications
Closure Type | Fly Front with Snap |
Color | Fluorescent Yellow-Green |
Material | Polyester, Polyurethane |
Seam Type | Stitched, Taped |
Size | 2X-Large |
Suspender | Quick-release Buckles, Crossover |
Construction | 2-piece, waterproof, double needle stitched and taped |
For Use With (Application) | For use in environments where high visibility and breathability are desired for wearer safety and comfort |
Length (English) Inseam | 32 in. |
Length (Metric) Inseam | 81.2 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction