Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Tilt-Adjust™ Sign Stand

Accuform™ Tilt-Adjust™ Sign Stands, available in two types, provide a solution for displaying roll-up construction signs

Supplier:  Accuform™ FRC786

 View more versions of this product

Catalog No. 19-169-608


Add to Cart

Description

Description

Spring-less Stand:

  • Offers a lightweight, tilt-adjustable design for use in moderate winds and light traffic conditions
  • Can be placed on the ground at almost any slope, angle, or grade yet still display the sign straight-up
  • Spring-less design maintains rigidity by a vertical stabilizing bracket with an innovative tilt-adjust feature
  • Simply tilt the sign, and then adjust to desired angle for proper horizontal visibility
  • Constructed of powder-coated, galvanized steel frames with non-slip rubber tips
  • Opens quickly and easily to a wide 65.5 x 43 in. footprint
  • Folds to a compact 5.75 x 7.75 x 25.50 in. size
  • For use with 36, or 48 in. diamond shaped roll-up construction signs with fiberglass cross-ribs (sold separately)

Single-Spring Stand:

  • Single coil spring-loaded design adds weight, stability, and flexibility to stand up to wind loads and gusts
  • Added spring reduces stress on the post and offers additional elasticity for responding to wind stresses
  • Designed to remain upright on uneven, angled ground
  • Constructed of powder-coated, galvanized steel frames with non-slip rubber tips
  • Ergonomic design also allows users to lift up on legs to drop them into place
  • Leg levers for easy deployment - opens to a wide 67.5 x 42 in. footprint
  • Folds to a compact 8 x 6 x 25.25 in. size
  • For use with 36, or 48 in. diamond shaped roll-up construction signs with fiberglass cross-ribs (sold separately)
Specifications

Specifications

36 or 48 in. Diamond Shaped Roll-up Construction Signs
Single Spring
8 x 6 x 25.25 in.
Galvanized Steel
Floor-standing
Orange
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit