Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Tilt-Adjust™ Sign Stand
Accuform™ Tilt-Adjust™ Sign Stands, available in two types, provide a solution for displaying roll-up construction signs
Supplier: Accuform™ FRC750
Description
Spring-less Stand:
- Offers a lightweight, tilt-adjustable design for use in moderate winds and light traffic conditions
- Can be placed on the ground at almost any slope, angle, or grade yet still display the sign straight-up
- Spring-less design maintains rigidity by a vertical stabilizing bracket with an innovative tilt-adjust feature
- Simply tilt the sign, and then adjust to desired angle for proper horizontal visibility
- Constructed of powder-coated, galvanized steel frames with non-slip rubber tips
- Opens quickly and easily to a wide 65.5 x 43 in. footprint
- Folds to a compact 5.75 x 7.75 x 25.50 in. size
- For use with 36, or 48 in. diamond shaped roll-up construction signs with fiberglass cross-ribs (sold separately)
Single-Spring Stand:
- Single coil spring-loaded design adds weight, stability, and flexibility to stand up to wind loads and gusts
- Added spring reduces stress on the post and offers additional elasticity for responding to wind stresses
- Designed to remain upright on uneven, angled ground
- Constructed of powder-coated, galvanized steel frames with non-slip rubber tips
- Ergonomic design also allows users to lift up on legs to drop them into place
- Leg levers for easy deployment - opens to a wide 67.5 x 42 in. footprint
- Folds to a compact 8 x 6 x 25.25 in. size
- For use with 36, or 48 in. diamond shaped roll-up construction signs with fiberglass cross-ribs (sold separately)
Specifications
36 or 48 in. Diamond Shaped Roll-up Construction Signs | |
Spring-less | |
5.75 x 7.75 x 25.5 in. |
Galvanized Steel | |
Floor-standing | |
Orange |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction