Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
R3 Safety™ Tillman™ Truefit™ Goatskin Leather Performance Gloves
Click to view available options
Size:
Large
X-Large
Description
- Top grain goatskin leather construction provides dexterity
- Spandex back ensures a secure fit
- Leather fingertips for reinforcement in a high wear area
- Smooth finger surface enhances grip capabilities
- Double layered palm extends glove life
- Elastic cuff with hook and loop closure
- Reinforced thumb
Specifications
Back Material | Spandex |
Cuff Material | Elastic |
Color | Black, Gray |
Hand | Specific |
Material | Top Grain Goatskin Leather |
Product Type | Mechanic's Gloves |
Size | X-Large |
Finger Style | Full |
For Use With (Application) | Warehouse Handling, Maintenance Work, and Powertool Handling |
Glove Cuff Style | Hook and Loop |
Show More |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction