Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians epic™ Pleated Bouffant Caps
Disposable, full-coverage cleanroom bouffant caps
Supplier: Tians 3157824
This item is not returnable.
View return policy
Description
- Lightweight and cool, breathable fabric
- Elastic trimmed for a comfortable, snug fit
- 100% virgin, spunbonded polypropylene non-linting fabric
- Elastic band is latex-free
- Opened diameter: 24 in. (60.96cm)
- Color: Sky blue
Specifications
Spunbond Polypropylene | |
Polyester thread for added comfort, elastic band | |
100/Pk. | |
60.96 cm |
Sky Blue | |
Yes | |
24 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title