Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Three Stage Electric Height Adjustable Desk
Electric height adjustable rectangular desk includes a white lift frame and a walnut block laminate work surface.
$1714.83 - $1893.18
Specifications
Frame Material | Steel |
---|---|
Height (English) | 25 to 50 in. |
Height (Metric) | 63.5 to 127 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-001-053
|
48 in. |
Each for $1,750.70
|
|
||||||
06-001-054
|
60 in. |
Each for $1,714.83
|
|
||||||
06-001-055
|
72 in. |
Each for $1,893.18
|
|
||||||
Description
- Two motor, three stage system
- Height range of 25 to 50 in. with memory controller
- Available in 24 in. or 30 in. depths
Specifications
Steel | |
25 to 50 in. | |
63.5 to 127 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title