Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One ThinCert™ Cell Culture Inserts Coated with Collagen Type I
Ideal for enhanced cell growth and differentiation within multitude of organotypic culture applications. Greiner Bio-One ThinCert™ Cell Culture Inserts Coated with Collagen Type I ensures maximum coating with minimum batch-to-batch variation.
Specifications
Pore Size | 0.4μL |
---|---|
Height (Metric) | 16.25mm |
Surface Coating | Collagen Type 1 |
Catalog Number | Mfr. No. | No. of Wells | Volume (Metric) Working | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Wells | Volume (Metric) Working | Price | Quantity & Availability | ||||
07-000-649
|
Greiner Bio-One
657654 |
6 | 2 to 4.15 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
07-000-678
|
Greiner Bio-One
662654 |
24 | 0.2 to 1.2 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Protein coatings facilitate differentiation of reconstructed epithelia
- Native Collagen Type I from rat tail
- Available in 6 and 24 well format
Specifications
0.4μL | |
16.25mm | |
Collagen Type 1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title