Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Thin PTFE Sleeves
Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.
$19.75 - $51.75
Specifications
For Use With (Application) | Eliminate lubrication contamination along with frozen or leaking ground joints |
---|---|
For Use With (Equipment) | Glass joints |
Product Type | Glass Joint Sleeve |
Thickness | 0.05 mm |
Catalog Number | Standard Taper Joint No. | Height (English) | Material | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Standard Taper Joint No. | Height (English) | Material | Width (English) | Price | Quantity & Availability | |||
S29223
|
55/50 | 2 in. | PTFE | 2.37 in. |
Case of 6 for $51.75
|
|
|||
S37121
|
14/35 | 1.14 in. | Thin PTFE | 0.51 in. |
Pack of 6 for $19.75
|
|
|||
S37122
|
19/38 | 1.53 in. | Thin PTFE | 0.71 in. |
Pack of 6 for $19.75
|
|
|||
S37123
|
24/40 | 1.57 in. | PTFE | 0.972 in. |
Pack of 6 for $21.00
|
|
|||
S37124
|
29/42 | 1.63 in. | Thin PTFE | 1.20 in. |
Pack of 6 for $23.75
|
|
|||
S37126
|
45/50 | 1.96 in. | Thin PTFE | 1.78 in. |
Pack of 6 for $37.50
|
|
|||
S37125
|
34/45 | 1.74 in. | Thin PTFE | 1.36 in. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
- Eliminate lubrication contamination along with frozen or leaking ground joints
- Usable from −75° to +250°C (−103° to +482°F)
Specifications
Eliminate lubrication contamination along with frozen or leaking ground joints | |
Glass joints | |
Glass Joint Sleeve | |
0.05 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title