Learn More
Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces PROMO
Reduce energy consumption and increase heat-up time with this furnace, ideal for general lab use.
Supplier: Thermo Scientific™ FB1410MPM
Description
Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
- Available in two capacities
- Digital single setpoint temperature control to 1100°C
- Single display shows actual temperature or setpoint
- Ceramic fiber insulation permits faster heatup, reducing energy consumption
- Embedded heating element on top and both sides improves temperature uniformity
- Drop-down door doubles as a shelf for loading and unloading
- Door safety switch stops power to heating elements when door is opened
- Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
- 0.95 cm (0.38 in.) dia. port in chamber rear for monitoring temperatures with independent measuring devices
Ordering Information:
Accessory heating elements and thermocouples available separately.
Includes:
Thermocouple, line cord and plug
Recommended for:
- Ashing most types of organic and inorganic samples
- Heat treating small steel parts
- Performing ignition tests
- Conducting gravimetric analysis
- Determination of volatile and suspended solids
Specifications
0.07 cu. ft. | |
2.1 L | |
Single Setpoint Muffle Furnace | |
±0.5 at 1000°C (±5.0 (at 1000°C)) | |
40 x 25 x 37 cm (15.8 x 10 x 14.5 in.) | |
40 cm | |
25 cm | |
14.5 in. | |
37 cm | |
6 in. | |
28 lb. | |
240 V 50/60 Hz | |
50/60 Hz |
CSA approved | |
100°C to 1100°C | |
1520 W | |
13 x 12.7 x 10.8 cm (6 x 5 x 4.25 in.) | |
15.8 in. | |
5 in. | |
12.7 cm | |
4.25 in. | |
10.8 cm | |
13 cm | |
12.7 kg | |
240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.