Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnace PROMO

Reduce energy consumption and increase heat-up time with this benchtop muffle furnace, ideal for general lab use.

Supplier:  Thermo Scientific™ FB1415MPM

Catalog No. 10-552-PM


Add to Cart

Description

Description

  • Digital single setpoint temperature control to 1100°C
  • Single display shows actual temperature or setpoint
  • Ceramic fiber insulation permits faster heatup, reducing energy consumption
  • Embedded heating element on top and both sides improves temperature uniformity
  • Drop-down door doubles as a shelf for loading and unloading
  • Door safety switch stops power to heating elements when door is opened
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • 0.95 cm (0.38 in.) dia. port in chamber rear for monitoring temperatures with independent measuring devices
  • Includes Thermocouple, line cord and plug

Recommended for:

  • Ashing most types of organic and inorganic samples
  • Heat treating small steel parts
  • Performing ignition tests
  • Conducting gravimetric analysis
  • Determination of volatile and suspended solids
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.07 ft.3
2.1 L
Single Setpoint
±0.5 at 1000°C (±5 at 1000°C)
40 x 25 x 37 cm (15.8 x 10 x 14.5 in.)
40 cm
25 cm
14.5 in.
37 cm
6 in.
28 lb.
120 V
CSA
100°C to 1100°C
1450 W
13 x 12.7 x 10.8 cm (6 x 5 x 4.25 in.)
15.8 in.
5 in.
12.7 cm
4.25 in.
10.8 cm
13 cm
12.7 kg
50/60 Hz
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit