Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermofused Laminate Tables
Tabletops cannot delaminate.
Supplier: Ranaco Corporation 80C.1100
Description
High-performance laminate surface at a reasonable price.
- Table aprons and legs are made of solid oak
- Aprons are 4 in.H (10.6cm)
- Square legs are easily attached; equipped with adjustable glides and protective rubber boots
- Heat and pressure used to produce a permanent thermal bond between the melamine laminate and a 1 in. (2.54cm) high-density substrate
- Resistant to scratches, abrasions, stains, chipping, radiant heat, steam and mild chemicals
- Traditional square corners
- Feature a 3mm PVC edge banding that will not chip or crack
Order Info
Replacement tabletops are available. Contact our Customer Service Specialists at 1-800-955-1177 for details.
Specifications
Laminate Table | |
60 x 24 x 30 in. (152.4 x 60.9 x 76.2 cm) | |
24 in. | |
Resistant to scratches, abrasions, stains, chipping, radiant heat, steam and mild chemicals | |
Plain Apron | |
Oak, Laminate |
152.4 cm | |
60 in. | |
76.2 cm | |
30 in. | |
60.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction