Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ RT Touch Series Magnetic Stirrers
Low-profile digital display stirrer — ideal for routine stirring applications.
$571.00 - $607.00
Specifications
Speed | 30 to 2000 rpm |
---|---|
Top Plate Material | Polypropylene |
Voltage | 100/240 V |
Wattage | 6 w |
Height (English) | 2.82 in. |
Includes: Two nonslip silicone plate covers
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Diameter (English) Outside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Diameter (English) Outside | Price | Quantity & Availability | ||||
S08003S
|
Thermo Scientific™
88880013/EMD |
11.02 x 8.27 x 2.82 in. (280 x 210 x 72 mm) | 6.69 in. |
Each for $571.00
|
|
||||
S08004S
|
Thermo Scientific™
88880015/EMD |
14.17 x 10.24 x 2.82 in. (360 x 260 x 72 mm) | 8.69 in. |
Each for $607.00
|
|
||||
Description
Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.
- Digital control
- Designed for stir rod support
- Low profile, lightweight design with small footprint
- Available in two sizes
- Speed Control: 30 to 2000rpm
Specifications
30 to 2000 rpm | |
100/240 V | |
2.82 in. | |
100/240V 50/60Hz |
Polypropylene | |
6 w | |
72 mm | |
50/60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title