Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ RadEye™ PX Survey Meter
Modern compact multi-purpose survey meterthat can operate with proportional detectors
$10950.00 - $13000.00
Specifications
Operating Temperature (Metric) | −20°C to +50°C |
---|---|
Operating Temperature (English) | -4°F to +122°F |
For Use With (Application) | Proportional detectors |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-155-220
|
Thermo Scientific™
425069461 |
RadEye PX Survey Meter with WENDI wide energy range neutron detector |
Each for $10,950.00
|
|
|||||
19-155-221
|
Thermo Scientific™
4250695 |
RadEye PX Survey Meter with NRD general purpose neutron “REM-ball” |
Each for $13,000.00
|
|
|||||
Description
- Can operate with proportional detectors
- Parameters for up to 16 different detector probes can be stored in the memory
- Probes are easily replaced in the field, with simple button-push
- Weighs 160g (5.6 oz.)
- Compact size:110 x 67 x 62mm (4.3 x 2.6 x 2.4 in.)
- Surface contamination measurements
- Dose rate measurements
Specifications
−20°C to +50°C | |
-4°F to +122°F | |
Proportional detectors |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title