Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Linistat™ Linear Stainer
Compact answer to H&E frozen section protocols
Supplier: Epredia™ 6754005
Includes: Single station staining dishes; Double station staining dishes; Slide clips; Rinse water tubing kit
Description
Dependable and economical way to automate staining; all units use a conveyer to prepare consistently stained slides
- Efficient footprint fits on top of most cryostats for streamlining workflow during frozen sectioning
- Features include 14 staining stations (20 sec. each), running water, and a 13-slide capacity collection tank
- Staining time is under five minutes
- Can also be used for hand-staining when situation requires it
- Color-coded slide clips correspond to Epredia Cryochrome™ colored slides and colored frozen section embedding media
Physical Specifications
- Dimensions (D x W x H): 6.25 x 25 x 18.4 in. (15.9 x 64 x 27cm)
- Clearance Height: 9.75 in. (24.8cm)
- Weight: 16.3 lb. (7.3kg)
- Power Requirements: 110-120VAC, 60Hz, Maximum 2.0A; 220-240VAC, 50/60Hz, Maximum 1.0A
Specifications
Slide Clip | |
Pink | |
Linistat™ linear stainer |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction