Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Heratherm™ General Protocol Oven PROMO
Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens.
Specifications
Controller Type | Microprocessor control with vacuum fluorescent display |
---|---|
Type | Mechanical Convection Oven |
Timer | ON / OFF |
Electrical Requirements | 120 V 60 Hz |
Voltage | 120 V |
Catalog Number | Mfr. No. | Type | Capacity (Metric) | Temperature Stability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Capacity (Metric) | Temperature Stability | Price | Quantity & Availability | |||
51-028-873HPM
|
Thermo Scientific™
51028873PM |
Mechanical Convection Oven | 104 L | ±0.4°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Perform routine applications simply and safely with Thermo Scientific™ HERAtherm™ General Protocol Ovens, which provide an ideal heating and drying solution for research, clinical or industrial needs.
Features:
- Operating temperatures from 50° to 250°C
- Automatic over-temperature alarm system
- Low overall energy consumption
- Built in timer
- Corrosion-resistant galvanized steel chambers with rounded corners
- Large, easy to read vacuum fluorescent display
- Easy to use, microprocessor-controlled touch button operation
- Doors can be opened at over 180°C
Specifications
Microprocessor control with vacuum fluorescent display | |
ON / OFF | |
120 V |
Mechanical Convection Oven | |
120 V 60 Hz | |
60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title