Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Test Tube Brush with Nylon Bristles
This Test Tube Brush has a straight brush top. For effective cleaning of test tubes in laboratories, these test tube brushes with nylon bristles are mounted in twisted heavy gauge galvanized wire.
Supplier: United Scientific™ TTBRB2PK/12
This item is not returnable.
View return policy
Description
- Good quality nylon bristles.
- Mounted in twisted heavy gauge galvanized wire.
- All brushes feature a radial top.
Specifications
Test Tube Brush | |
Radial, Tufted End | |
Galvanized | |
Radial Tip | |
Non-sterile | |
0.75 in. | |
Test Tubes | |
3 in. | |
7.6 cm |
Nylon | |
No | |
Twisted Wire | |
Unscented | |
White | |
1.9 cm | |
8 in. | |
20.3 cm | |
20.3 x 1.9 cm (8 x 0.75 in.) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction