Learn More
LaMotte™ Test Strips



For chlorine, iodine and QAC testing
$8.45 - $10.75
Specifications
For Use With (Application) | Test drinking water, industrial water for boiling and cooling, laundry or sanitation water and wastewater, for chlorine, iodine and QAC testing |
---|
Catalog Number | Mfr. No. | Type | Includes | Quantity | Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Includes | Quantity | Range | Price | Quantity & Availability | ||
S72324
![]() ![]() |
LaMotte™
2951HR |
High Range QAC Test Paper | Color chart, plastic vial | Each | 200-400-600-1000-1500 ppm |
Each for $10.75
|
|
S72405
![]() ![]() |
LaMotte™
2948BJ |
Iodine Test Strip | Color chart, plastic vial | 200 Pack | 12-25-50-100 ppm |
Pack of 200 for $8.80
|
|
S72406
![]() ![]() |
LaMotte™
2951 |
QAC Test Strip | Color chart, plastic waterproof opaque vial, desiccant cap | 100 Pack | 50-100-200-400 ppm |
Pack of 100 for $8.45
|
![]() |
S72417
![]() ![]() |
LaMotte™
4250BJ |
Chlorine Test Paper | Color chart, plastic vial | 200 Pack | 10-50-100-200 ppm |
Pack of 200 for $8.75
|
![]() |
S72338
![]() ![]() |
LaMotte™
3072J |
QAC Test Strip | Color chart, plastic waterproof opaque vial, desiccant cap | 100 Strips | 0, 100, 200, 300, 400, 500 ppm |
Each for $8.80
|
|
Description
Test chlorine from 10 to 200ppm, iodine from 12 to 100ppm and quaternary ammonium compounds from 50-400ppm, or from 200 to 1500ppm
- Chemically treated paper strips produce color changes in as little as 5 seconds
- Simply dip strip into sample
- Compare strip color to color chart located on plastic vial
- Plastic, waterproof vials are labeled with test instructions
- Desiccant cap
Test drinking water, industrial water for boiling and cooling, laundry /sanitation water and wastewater
Specifications
Test drinking water, industrial water for boiling and cooling, laundry or sanitation water and wastewater, for chlorine, iodine and QAC testing |
Safety and Handling
ShelfLife : 1 Year
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.