Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ORS Nasco Tesa™ GP Masking Tape
Solvent rubber adhesive and conformable paper backing
Supplier: ORS Nasco 744501240000300
Description
- Width: 2 in. (5.1cm)
- Length: 60 yd. (54.9m)
- Thickness: 5.6mil
- Adhesion to steel: 26 oz./in.
- Tensile strength (2): 20 lb./in.
- Maximum temperature: 95°C (203°F)
- Color: Natural
Specifications
Natural | |
Masking Tape | |
36/Cs. |
Rubber | |
Solvent rubber adhesive and conformable paper backing |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction