Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ Temperature Test Chamber
This innovative Temperature Test Chamber offers a high-tech solution for product testing and temperature control.
Supplier: Corepoint Scientific™ NSRI231WSG/0
Description
- Multi-element, independent proportional electric heating
- Proportional Integral Derivative (PID) controller with graphic display
- Temperature setpoint range: 20 to 60°C
- Temperature control: ±0.1°C
- Integrated alarm systems
- Probe access port
- Keyed door lock
- Interior shelving
- EPA compliant high density polyurethane foam insulation
Specifications
Not Autoclavable | |
Stainless Steel (304) | |
Multi-element, independent proportional electric heating | |
LED | |
3 | |
Nema 5-15 | |
Temperature Test Chamber | |
1 | |
115 V |
651 L | |
No Sensor | |
For temperature testing applications | |
Stainless Steel (18/8) | |
None | |
20°C to 60°C | |
Glass Swing Door (Right Hinged) | |
NTC |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction