Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tannic acid
Click to view available options
Quantity:
1 kg
Specifications
Color | Yellow |
Quantity | 1 kg |
Physical Form | Powder |
Chemical Name or Material | Tannic Acid |
Safety and Handling
EINECSNumber : 215-753-2
Recommended Storage : Store at 2° to 8°C.