Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Tamper Evident Attention Label
SDP

Attention Label designed to identify if a package has been opened or tampered with.

Supplier:  Desco™ 06722

Catalog No. 18-688-003

This item has been discontinued and is no longer available. Please reach out to your sales representative.


Description

Description

  • ESD Susceptibility Symbol (RS-471) identifies the contents of the packaging as ESD susceptible
  • Tamper evident
  • Label will tear when removed to indicate that the package has been opened
  • Core: 3 in.
Specifications

Specifications

Not Autoclavable
Yellow
Non-sterile
Packages that are ESD susceptible
500/Roll
Tamper-evident
Paper
Attention: Observe Precautions for Handling Electrostatic Sensitive Devices
Yes
2 x 2 in. (50.5 x 50.8 mm)
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit