Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Waldmann Lighting™ TAMETO LED Workstation Lab Light
Ideal for anyplace that quality lighting is crucial in the workplace. The Tameto LED Workstation models easily attach above the work bench or table, making it ideal for a laboratory setting, and quality control areas.
$872.92 - $911.06
Specifications
Light Source | LED |
---|---|
Certifications/Compliance | ETL/cETL, CE |
Includes | 9 ft. cord, plug |
Material | Anodized Aluminum, Plastic |
Catalog Number | Mfr. No. | Wattage | Length (English) | Lumen | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wattage | Length (English) | Lumen | Voltage | Price | Quantity & Availability | ||
11-000-112
|
Waldmann Lighting™
11297500000555619 |
26 W | 37.6 in. | 2400 lm | 100/240 V |
Each for $872.92
|
|
||
11-000-113
|
Waldmann Lighting™
11297900000555677 |
33 W | 49.5 in. | 3200 lm | 120/240 V |
Each for $911.06
|
|
||
Description
- LED technology
- 100-240V
- Fxed mount
- 49.5 in. length
- 3200 lumens
- 33W
Specifications
LED | |
ETL/cETL, CE | |
9 ft. cord, plug | |
Anodized Aluminum, Plastic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title