Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Tall Form Beakers with No Spout
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Click to view available options
Capacity (Metric):
150 mL
800 mL
Description
- TALL FORM || Uniform walls of Berzelius tall-form beakers are ideal for heating and stirring during titrations. Their smaller diameter makes them easier to handle than low form beakers of the same volume
- NO SPOUT || Tall form beakers without spout are ideal for containing and storing samples
- GRADUATIONS || 800 mL capacity beakers feature white enamel markings with 10 mL graduations labeled every 20 mL. Conforms to DIN 12231 and ISO 3819 standards
- INDUSTRIAL QUALITY || Made from heavy-duty borosilicate 3.3 glass. Microwavable and autoclavable.
Specifications
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass (3.3) |
No. per Pack | 12/Pk. |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | White Enamel Scale |
Style | Berzelius |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction