Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Ergonomic Basic Mini Hot Plate, Ambient to 500°C

Shape: Square; Size: 5 x 5 in.
Supplier: OHAUS™ 30392010/EMD
Description
- Boils 300mL of water in 12 minutes
- Bi-metallic thermostat offers reliable temperature control
- Ceramic top plate
- Built in support rod holder
- 120V
Certifications
TUV
Warranty and Services
2-Year
Specifications
120 V | |
Square | |
Ceramic | |
Analog | |
Ambient to 500°C | |
7.9 in. | |
12.4 cm | |
15.2 cm | |
6 A | |
50/60 Hz |
Hot Plate | |
1 L | |
752°F | |
4 x 4 in. | |
4.9 in. | |
6 in. | |
20.1 cm | |
565 w | |
120 V, 50/60 Hz | |
Illuminated rocker switch to activate the preset fixed temperature of 500°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title