Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Tags By-The-Roll: Caution Barricade Tag
Tags By-The-Roll provide a large quantity of safety tags available for on-the-go needs
Supplier: Accuform™ TAR136
Description
- Housed in an eye-catching, octagon-shaped cardboard dispenser
- Dispenser Measurements (D x W x H): 3.6 x 6.6 x 6.6 in.
- 1.5 in. perforated center hole in the dispenser can be removed for portability
- Tags are connected end-to-end with perforations
- Easily pull out and tear off the 6.25 x 3 in. tags from the dispenser
- Made from pulp-free cardstock that will not crack, distort, or shrink
- Scuff-resistant, matte surface is easy to write on
- In accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Specifications
Safety Tag | |
Yellow | |
CAUTION BARRICADE TAG | |
100 Tags/Roll |
OSHA 29 CFR 1910.145, and ANSI Z535 | |
Pulp-free Cardstock | |
Workplace Safety | |
6.25 x 3 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction