Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific T500 Sample Tubes with Internal Thread
T500 Sample Tubes with Internal Thread are used for storing and transporting biological materials.
Supplier: Simport™ Scientific T5001T
Description
- Made of polypropylene
- Withstand temperatures from -196°C to 121°C
- Max force: 17,000 g
- Withstand centrifugation
- Caps sold separately
Specifications
Autoclavable | |
Self-standing | |
Internal | |
Non-sterile |
1.2 mL | |
Polypropylene | |
1000 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction