Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ T40 Series Dual Track LED Stereo Zoom Microscope
Integrated cluster of 24 LEDs (720cd total) provide super bright white cooled illumination. Laxco™ T40 Series Dual Track LED Stereo Zoom Microscope can accommodate samples of all shapes and sizes easily and comfortably due to continuous vertical gear track.
Supplier: Laxco™ T40Z33
Description
Stand- 25.4cm (10 in.) focusing travel on continuous gear
- Sturdy focusing mechanism with no side-to-side movement (sturdier then pole)
- Smooth focusing travel
- Easily move between small and large size samples
- Textured, non-slip surface
- Large working surface of 218mm x 302mm
- Stable working platform
- Ergonomically contoured, low profile base allows for comfortable arm support
- Auto-switching power supply works with 100V to 240V
Optics
- Binocular and trinocular (for camera) options
- Dual diopter adjustments accommodates different eye focal length
- Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
- Smooth, continuous parfocal zoom
- 23mm photo port (trinocular model only)
- Switch easily between camera and eyepieces (trinocular model only)
Eyepieces
- 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight
Light source
- 12w LED strip creates homogenized transmitted illumination
- Dual directional upper light guides produce 720cd of focused LED illumination comparable to a 150w fiber optic light source
- Independent variable intensity controls for both upper and lower illumination
- 50,000 hour bulb life
Certifications
Quality Proformance Certification
Specifications
25μm - 4μm | |
35.38 to 3.83 mm | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
Trinocular |
6.5X to 60X | |
Ratio: 9:2:1 | |
Stereo Microscope | |
Forensics, Quality control, Manufacturing, Food and agriculture, Environment, Veterinary |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction