Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Buchner Filter Funnels
Used to filter particulates from a variety of substances
Supplier: Synthware™ F602000C
Description
- Sealed in glass fritted disc of listed size and porosity
- Porosity: XC-Extra Coarse, C-Coarse, M-Medium, F-Fine
- Not recommended for filtration where pressure would exceed 15 psi
Specifications
153 mm | |
2000 mL | |
331 mm | |
Filtering particulates from substances | |
Course |
Buchner filter funnel | |
Borosilicate Glass | |
Clear | |
150 mm | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction