Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight Survivor™ X, Alkaline Model
SDP

The Survivor™ X right angle flashlight for firefighters features a low-profile bezel that doesn’t interfere with gear and equipment and provides three lighting modes. The clip securely grabs onto gear, and the D-ring allows your light to hang forward for hands-free use.

$83.19

Specifications

Product Type Flashlight
Light Source LED
Voltage 1.5 V
Battery Type Alkaline
Beam Distance 447 m
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
17-108-846
SDP
View Documents
Streamlight
90950
Orange
Each for $83.19
Add to Cart
 
17-108-844
SDP
View Documents
Streamlight
90960
Yellow
Each for $83.19
Add to Cart
 
Description

Description

  • Class I, Div 1 rated, Intrinsically Safe
  • Alkaline
  • 250 lumens and 447 meter beam distance on High
  • Choose Low mode for a longer runtime of up to 15 hours
  • High, Low, and Flash modes
  • Easy operation of push button switch even with gloves on. Battery indicator in switch.
  • Durable nylon construction and 2 meter impact resistance tested
  • IP67 Dust-tight and waterproof
Specifications

Specifications

Flashlight
1.5 V
447 m
Nylon
Battery Carrier, (3) AA Alkaline batteries
250 Lumens (High), 60 Lumens (Low)
SURVIVOR X
Streamlight
LED
Alkaline
41000 Candela (High), 14000 Candela (Low)
Class I and II, Division 1, Groups A, B, C, D, E, F, G; Class III, T-Code: T3/T4 Class I and II, Division 2, Groups A, B, C, D, F, G; Class III, T-Code: T4, Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013), Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position, CEC Compliant
Polycarbonate
Nylon
1
Limited Lifetime Warranty
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit