Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MediPurpose™ SurgiLance™ Lite Safety Lancets
Ideal for users with small hands.
$8.40 - $11.75
Specifications
Product Type | Safety Lancet |
---|---|
Disposable | Yes |
For Use With (Application) | Glucose test |
Model | SurgiLance™ Lite |
Needle Gauge | 28G |
Catalog Number | Mfr. No. | Depth (English) Needle | Color | Flow Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) Needle | Color | Flow Type | Price | Quantity & Availability | |||
22-000-235
|
MediPurpose™
SLL220 |
2.2mm | Orange | Medium (10 to 20μL) |
Pack of 100 for $11.75
Case of 48 PK for $533.00
|
|
|||
22-000-234
|
MediPurpose™
SLL180 |
1.8mm | Gray | Low (5 to 10μL) |
Pack of 100
for $8.40
Save 30% Reg :
Case of 48 PK
for $403.20
Save 27% Reg : |
|
|||
22-000-233
|
MediPurpose™
SLL140 |
1.4mm | Yellow | Low (2 to 5μL) |
Pack of 100 for $11.29
Case of 48 PK for $539.00
|
|
|||
Description
- Eco-friendly design
- Single use design
- 28-gauge needle
- Easy to use
- Minimizes pain
Specifications
Safety Lancet | |
Glucose test | |
28G |
Yes | |
SurgiLance™ Lite |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title