Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MediPurpose™ SurgiLance™ Lite Safety Lancet
![SDP](/content/dam/fishersci/glyphs/sdp.png)
MediPurpose™ SurgiLance™ Lite safety lancets for capillary blood collection fingerstick users have an eco-friendly design that is ideal for small hands
$11.13 - $12.00
Specifications
Product Type | Fingerstick Lancet |
---|---|
Disposable | Yes |
Needle Gauge | G21 |
Style | Lite |
Catalog Number | Mfr. No. | Color | For Use With (Application) | Depth (Metric) | Flow Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Application) | Depth (Metric) | Flow Type | Price | Quantity & Availability | ||
22-000-263
![]() |
MediPurpose™
SLL21G180 |
Purple | Glucose test | 1.8mm | Low (10 to 20μL) |
Pack of 100 for $11.29
Case of 48 PK for $540.00
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-000-264
![]() |
MediPurpose™
SLL21G220 |
Lime green | Glucose test; Hematocrit tube | 2.2mm | Medium (20 to 40μL) |
Pack of 100 for $11.13
Case of 48 PK for $534.00
|
|
||
22-000-265
![]() |
MediPurpose™
SLL21G280 |
Pink | Glucose test; Hematocrit tube | 2.8mm | High (40 to 60μL) |
Pack of 100 for $12.00
Case of 48 PK for $570.00
|
|
||
Description
- Easy to use
- Minimizes pain
- Safe, single-use design
- 21 & 28 guage needles
- Eco-friendly design
- Easier for small hands
Specifications
Fingerstick Lancet | |
Yes | |
G21 | |
Lite |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title