Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Surgical Design Surgeon Grade Scalpel Blades
Surgical Design™ Royaltek™ Surgeon Grade Scalpel Blades are made of high quality surgical stainless steel. Surgeon scalpel handles are available.
$23.10
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Scalpel Blade |
For Use With (Application) | Surgical and Medical Research Laboratory Applications |
Description | Surgeon Grade |
Disposable | Yes |
Catalog Number | Mfr. No. | Size | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
13-812-233
|
Surgical Design
27131A |
# 22 | 2.25 in. | 5.7 cm |
Pack for $23.10
Case of 12 PK for $225.50
|
|
|||
13-812-232
|
Surgical Design
27081A |
# 10 | 1.6 in. | 4 cm |
Pack for $23.10
Case of 12 PK for $225.50
|
|
|||
13-812-231
|
Surgical Design
27048A |
# 11 | 1.6 in. | 4 cm |
Pack for $23.10
Case of 12 PK for $225.50
|
![]() |
|||
Description
Surgical Design™ presents Royaltek™ - our premium general surgery products. Available 10 series blade sizes: 10, 11, 12, 15, 15C. Available 20 series blade sizes: 20, 21, 22, 23, 24, 25.
- Blades are high quality surgical steel, tempered and hardened for longer and sharper service with the correct balance of rigidity and flexibility
- Compatability: Size 3 and 7 handles fits 10 series blades; size 4 handle fits 20 series blades
Certifications
ASTM, ISO 9001, cGMP
Specifications
Stainless Steel | |
Surgical and Medical Research Laboratory Applications | |
Yes | |
ASTM, ISO 9001, cGMP |
Scalpel Blade | |
Surgeon Grade | |
Sterile | |
10 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title