Learn More
Fisherbrand™ Sure One™ Low Retention Non-Filtered Pipette Tips, Extended Length
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
$63.65 - $116.65
Specifications
Filtered | Non-Filtered |
---|---|
Color | Natural |
Rack Color | Blue |
Precision | 0.2 to 0.6% |
Accuracy | 0.6 to 1.0% |
Alert:
Single Use Only
Catalog Number | Packaging | Sterility | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Packaging | Sterility | Volume (Metric) | Price | Quantity & Availability | ||||
02-707-025
|
Bulk | Non-sterile | 1000 μL |
Pack of 1000
for $63.65
Save 27% Reg :
Case of 10 PK
for $575.65
Save 27% Reg : |
|
||||
02-707-026
|
Hinged Rack | Non-sterile | 1000 μL |
Pack of 960
for $101.65
Save 32% Reg :
Case of 5 PK
for $455.65
Save 32% Reg : |
|
||||
02-707-027
|
Hinged Rack | Sterile | 100 to 1250 μL |
Pack of 960
for $116.65
Save 29% Reg :
Case of 5 PK
for $524.65
Save 29% Reg : |
|
||||
02-707-028
|
Reload | Non-sterile | 1000 μL |
Pack of 960
for $91.65
Save 36% Reg :
Case of 5 PK
for $412.65
Save 36% Reg : |
|
||||
Description
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
Non-Filtered | |
Blue | |
0.6 to 1.0% | |
89 mm | |
Low Retention Technology, Ultra Clear Resin | |
Pipette Tip | |
Universal Fit | |
SureOne | |
100 μL, 200 μL, 500 μL, 1000 μL |
Natural | |
0.2 to 0.6% | |
3.5 in. | |
Ambient | |
Low Retention, Extended Length, MicroPoint, Conical | |
Single-use | |
Yes | |
Polypropylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.