Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Super Sour Diesel (Natural), Ricca Chemical
Super Sour Diesel (Natural) is a natural terpene blend food additive.
$101.00 - $2111.00
Specifications
Chemical Name or Material | Super Sour Diesel Terpene |
---|---|
Packaging | Amber Glass |
Color | Colorless to Light Yellow |
Certificate of Analysis | Yes |
Type | Food Additive Standard |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
01-184-977
|
Ricca Chemical Company
RCCT001220C6 |
20 g |
Each for $101.00
|
|
|||||
01-184-911
|
Ricca Chemical Company
RCCT0012100C6 |
100 g |
Each for $402.00
|
|
|||||
01-184-893
|
Ricca Chemical Company
RCCT0012750C6 |
750 g |
Each for $2,111.00
|
|
|||||
Description
- All Natural Ingredients
- Food Grade
- FSSC 22000 and ISO 9001 Accreditated Facility
- Additional Food Safety Testing Included (Pesticide, Residual Solvents, Heavy Metals)
Specifications
Super Sour Diesel Terpene | |
Colorless to Light Yellow | |
Food Additive Standard | |
Wood, Citrus, Clove |
Amber Glass | |
Yes | |
Food Grade | |
Liquid |
Safety and Handling
ShelfLife : 12 Months
Recommended Storage : 15°C to 30°C (59°F to 86°F)
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title