Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-PAH HPLC Column, 5 μm Particle Size
SUPELCOSIL™ LC-PAH columns were designed specifically for analyses of the priority pollutant PAHs listed in US EPA Method 610.
$990.00 - $1080.00
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 120 Å |
Stationary Phase | C18 (Octadecyl) |
Product Line | SUPELCOSIL |
Matrix | C18 (Octadecyl) Phase/Silica Gel, Spherical Particle Platform |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11-100-3120
|
MilliporeSigma™ Supelco™
59187 |
3 mm | 25 cm |
Each for $1,061.00
|
|
||||
11-100-3153
|
MilliporeSigma™ Supelco™
58318 |
4.6 mm | 15 cm |
Each for $990.00
|
|
||||
11-100-3114
|
MilliporeSigma™ Supelco™
58229 |
4.6 mm | 25 cm |
Each for $1,080.00
|
|
||||
Description
2.1 mm and 3.0 mm columns save solvent and improve sensitivity when sample mass is limited. 3 μm columns provide extremely rapid, highly efficient analyses, while retaining the durability of porous silicas. They are excellent and economical substitutes for 1.5 μm nonporous silicas.Specifications
5 μm | |
C18 (Octadecyl) | |
C18 (Octadecyl) Phase/Silica Gel, Spherical Particle Platform |
120 Å | |
SUPELCOSIL | |
Reversed Phase |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title