Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Supel™ BioSPME 96-Pin Device
The Supel™ BioSPME 96-Pin Device combines BioSPME technology with high throughput free fraction determination for plasma protein binding studies and other free analyte analyses commonly performed by pharma and clinical laboratories.
$569.00 - $4484.00
Specifications
For Use With (Equipment) | Automated robotic liquid handling systems |
---|---|
Type | SPME Pin Device |
For Use With (Application) | Clinical, Pharmaceutical |
Includes | C18 Coating |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
01-258-419
|
MilliporeSigma™ Supelco™
59680U |
1 Pk. |
Each for $569.00
|
|
01-258-420
|
MilliporeSigma™ Supelco™
59683U |
10 Pk. |
Each for $4,484.00
|
|
Description
This fast, micro-sample prep device comprises a 96-pin universal format that fits into the wells of standard 96-well plates. The pins are coated with C18 particles and a patented binder that allows for small analytes of interest to bind, while larger macromolecules cannot. This extraction technique is shown to be more than three times faster than rapid equilibrium dialysis methods with improved data quality. Supel™ BioSPME 96-Pin Device workflow can be performed on automation robots via handling with standard gripper paddles, or alternatively can be achieved using a manual technique.Specifications
Automated robotic liquid handling systems | |
SPME Pin Device | |
Clinical, Pharmaceutical | |
C18 Coating |
Supel™ is a trademark of Sigma-Aldrich Co. LLC.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title