Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ StepVial II™ Assembled Vial/Cap/Septa Kits
Reduce possible contamination of the sample storage container
Specifications
Color | Yellow |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 1.5 mL |
Height (English) | 1.25 in. |
Catalog Number | Mfr. No. | Septum | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Septum | Price | Quantity & Availability | |||||
03-340-252
|
Thermo Scientific™
500 802 |
PTFE/Silicone |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
Description
Pre-assembled kits are convenient for special applications where samples may be injected through the septum. Kits are an economical alternative to ordering multiple components.
- Vials have a 1.5mL nominal volume
Specifications
Yellow | |
Glass | |
1.25 in. | |
Polypropylene | |
32 mm | |
9-425 |
12 mm | |
1.5 mL | |
Surestop | |
Screw Cap | |
100 Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title