Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ Stylus Pro COB USB LED Flashlight
The slim profile of the Stylus Pro COB fits into tight spaces and the soft light will flood the work area for tasks at arm's length. Clip it to a pocket for hands-free lighting or stick it to a steel surface using its magnet.
Supplier: Streamlight™ 66702
Description
- Sleek 6.6 inch penlight with 160 lumens of soft light for tasks at arm's length
- USB rechargeable
- Clip it to a pocket for hands-free lighting
- Use the magnet end to stand it upright on a steel surface
- Runs up to 8.5 hours on low mode
- Charge indicator
- Flash mode
Specifications
Rechargeable Penlight | |
2.2 oz. | |
3 hours (High), 8.5 hours (Low) | |
23 m (High), 11 m (Low) | |
Black | |
Polycarbonate | |
Machined Aluminum |
COB LED | |
62.37 g | |
Lithium ion | |
Meets applicable European Community Directives, CEC Compliant | |
Rechargeable battery, Pocket Clip, USB Cord | |
160 lm (High), 40 lm (Low) | |
Limited lifetime warranty |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction