Learn More
Motic™ Swift Line Student Compound Microscope with WiFi Camera
The Swift M3600 Series continues the Swift tradition for innovation, quality and student-proof features, and updates our well-known M3500 classic model series with a brand new look and design.
Supplier: Motic™ Swift Line M3603CWF3
Description
Introducing a new look to the flagship model of the Swift Optical education line. The Swift M3600C Series continues the Swift tradition for innovation, now available in a rechargeable, cordless model. Built-in handle, variable LED illumination and lead-free objectives are just some of the state-of-the-art features that makes this series in a class of its own. Ideal for high school students and advanced grade levels.
Now with built-in camera port, this bundle includes WiFi digital camera and video C-mount adapter.
CAMERA SPECIFICATIONS
- Sensor Type: CMOS
- 2.4 Ghz and 5 Ghz compatible
- Up to 30 fps with 5 Ghz compatible device
- Captured Resolution: 4.0 MP
- Live Image: 1920 x 1080 or 1280 x 720
REQUIRED SPECIFICATIONS
- Android or iOS Ready Device
- WiFi Adapter (PC and MAC only)
- Widefield 10x /18 mm eyepiece.
- Monocular viewing head with 45° inclined eyepiece.
- DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.) and 40xR (0.65 N.A.) achromat objectives. All are parfocalled, parcentered and color-coded.
- Three-hole nose piece is ball-bearing mounted for smooth, precise positioning of objectives. Mounted in reverse position to facilitate ease in changing slides.
- LED light rated up to 50,000 hours of life, illumination equal to a 20 watt tungsten bulb.
- Batteries allow up to 500 recharges, for a total of 20,000 to 25,000 hours use from a single set of 3 AA rechargeable nickel hydride batteries. Battery charger included with microscope, automatically shuts off when batteries are fully charged, no danger of overcharging batteries and shortening battery life. No expensive recharger station needed/ Plug directly into wall outlet, or use ordinary, inexpensive power strip for recharging multiple microscopes. Indicator light changes from red to green when fully charged.
- Single 8 hour charge allows up to 50 hours of use.
- 110 V to 220 V switching power supply, unit shipped with American plug.
- Low position coarse and fine focusing controls.
- Stage moves up or down, eyepiece and body remain fixed.
- Slip clutch prevents damage to focusing system.
- Tension adjustment eliminates stage drift.
- Safety rack stop prevents damage to slides and objective lenses.
- Large 5-3/4 in. x 4-3/4 in. (143 mm x 120 mm) built-in, low profile stage.
- Built-in 0.65 N.A. condenser has iris diaphragm (sealed).
- One-touch stage clips for easy transition of slides.
Specifications
M3603C-WF3 | |
Student Monocular Microscope with WiFi Camera | |
4X, 10X, 40XR | |
Achromatic |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.