Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Premium Digital Stirring Hot Plates
Custom designed stirring hot plates provide accurate stirring and temperature control
$1602.00 - $1732.00
Specifications
Size | 6 x 6 in. |
---|---|
Type | Stirring Hotplate |
Shape | Square |
Max. Sample Load | 15 L |
No. of Positions | 1 |
Catalog Number | Mfr. No. | Plug Type | Top Plate Material | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Top Plate Material | Description | Price | Quantity & Availability | |||
11-475-070
|
Cole-Parmer™
0480667 |
EU-Style | Aluminum | White |
Each for $1,672.00
|
|
|||
11-475-074
|
Cole-Parmer™
0480683 |
EU-Style | Ceramic | White |
Each for $1,732.00
|
|
|||
11-475-081
|
Cole-Parmer™
0480666 |
US | Aluminum | White |
Each for $1,602.00
|
|
|||
11-475-083
|
Cole-Parmer™
0480682 |
US | Ceramic | White |
Each for $1,691.00
|
|
|||
11-475-073
|
Cole-Parmer™
0480669 |
EU-Style | Aluminum | Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
11-475-082
|
Cole-Parmer™
0480673 |
EU-Style | Aluminum | Red | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
11-475-072
|
Cole-Parmer™
0480668 |
US | Aluminum | Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
11-475-075
|
Cole-Parmer™
0480684 |
US | Ceramic | Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
11-475-080
|
Cole-Parmer™
0480690 |
US | Ceramic | Tangerine | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various interface, plate surface, and body color configurations
- Has a premium TFT display
Specifications
6 x 6 in. | |
Square | |
1 | |
50 to 2000 rpm |
Stirring Hotplate | |
15 L | |
15 L |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title